Product details
- Safety Filter
applications
- LIEBHERR 11822827
Specifications
Inner Diameter (in) | 4.33 |
Length (mm) | 370.4 |
Outer Diameter (in) | 5.46 |
Outer Diameter (mm) | 138.7 |
Length (in) | 14.58 |
Inner Diameter (mm) | 109.9 |
Outside Dia. | 5.46 in, 138.7 mm |
Length | 14.58 in, 370.4 mm |
O.D. | 5.46 in, 138.7 mm |
Type | Safety |
I.D. | 4.33 in, 109.9 mm |
Media Type | Safety |
Weight | 1.98 LB |
EAN or UPC | 742330984512 |