Skip to content Skip to navigation menu


P633082

Primary Filter

Item #117369160
each
    Shipment Options

Product details

  • Primary Filter

applications

  • CNH 87712194

Specifications

Overall Length (in) 10.76
Overall Length (mm) 273.4
Length (mm) 234.5
Outer Diameter (in) 6.3
Length 9.23 in, 234.5 mm
Length (in) 9.23
Inner Diameter (in) 2.78
Inner Diameter (mm) 70.5
Efficiency Test Std ISO 5011
Outside Dia. 6.3 in, 160 mm
Outer Diameter (mm) 160
Efficiency 99.9
Overall Length 10.76 in, 273.4 mm
Media Type Cellulose
I.D. 2.78 in, 70.5 mm
Type Primary
Style Radialseal
O.D. 6.3 in, 160 mm
Weight 1.5 LB
EAN or UPC 742330987889
Close Compare List Open Compare List Toggle

Product Comparison