Product details
- Safety Filter
Specifications
Outside Dia. | 7.25 in, 184.1 mm |
Inner Diameter (in) | 5.77 |
Length (mm) | 332.9 |
Inner Diameter (mm) | 146.5 |
Outer Diameter (in) | 7.25 |
Efficiency Test Std | ISO 5011 |
Length | 13.11 in, 332.9 mm |
Length (in) | 13.11 |
Outer Diameter (mm) | 184.1 |
Type | Safety |
Weight | 2.2 LB |
EAN or UPC | 742330223659 |