Product details
- Ventilation
- Panel
- 6.49 in/164.8 m
Specifications
Height (in) | 1.05 |
Height (mm) | 26.7 |
Length (mm) | 319.5 |
Length | 12.58 in, 319.5 mm |
Width | 6.49 in, 164.8 mm |
Width (in) | 6.49 |
Length (in) | 12.58 |
Width (mm) | 164.8 |
Weight | 2.0 LB |
EAN or UPC | 742330225943 |