Product details
- 18.31 Length (in)
- 4.17 Outer Diameter (in)
Specifications
Efficiency Beta | 50 Micron @ Beta 1000, 50 Micron @ Beta 200 |
Bypass Valve Setting LR (PSI) | 10 psi |
Length | 10 in, 254.1 mm |
Efficiency Beta 200 | 50 MICRON |
Inner Diameter (mm) | 48.3 |
Length (in) | 10 |
Media Type | Synthetic |
Primary Application | NEW HOLLAND 5198414 |
Length (mm) | 254.1 |
Outer Diameter (in) | 3.67 |
Bypass Valve Setting LR (BAR) | 0.7 bar |
Inner Diameter (in) | 1.9 |
Efficiency Beta 1000 | 50 MICRON |
Outer Diameter (mm) | 93.3 |
Weight | 0.0 LB |
EAN or UPC | 742330162293 |