Skip to content Skip to navigation menu


P764367

Spin-On Fuel Filter

Item #106504286
each
    Shipment Options

Product details

  • 3.82 in Outside Diameter
  • 1 3/8-12 UN Thread Size
  • Spin-On Style

Specifications

Media Brand Synteq XP™
Length (in) 7.13
Media Type Synteq XP
Efficiency Beta 1000 11 micron
Efficiency Beta 11 Micron @ Beta 1000, 9 Micron @ Beta 200
Primary Application SAUER SUNDSTRAND 11004918
Outer Diameter (in) 3.82
Length 7.13 in, 181 mm
Thread Size 1 3/8-12 UN
Efficiency Beta 200 9 MICRON
Outer Diameter (mm) 97
Length (mm) 181
Style Spin-On
Weight 2.3 LB
EAN or UPC 742330168417
Close Compare List Open Compare List Toggle

Product Comparison