Product details
- 3.7 in Outside Diameter
- M24 x 1.5 Thread Size
- Spin-On Style
Specifications
Gasket ID (in) | 2.48 |
Gasket OD (mm) | 70.15 |
Efficiency Beta 2 | 7 MICRON |
Thread Size | M24 x 1.5 |
Outer Diameter (in) | 3.7 |
Overall Length (in) | 8.58 |
Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
Gasket ID (mm) | 63.1 |
Outer Diameter (mm) | 94 |
Primary Application | JCB 32925197 |
Efficiency Beta 1000 | 23 micron |
Overall Length (mm) | 218 |
Media Type | Cellulose |
Gasket OD (in) | 2.76 |
Gasket O.D. | 2.76 in, 70.15 mm |
Gasket I.D. | 2.48 in, 63.1 mm |
Style | Spin-On |
Weight | 2.4 LB |
EAN or UPC | 742330180358 |