Product details
- Safety
- Radialseal
- Safety
- 5.94 in Outside Diameter
Specifications
Inner Diameter (in) | 4.31 |
Outer Diameter (in) | 5.94 |
Length | 9.84 in, 250 mm |
Outer Diameter (mm) | 150.9 |
Inner Diameter (mm) | 109.6 |
Outside Dia. | 5.94 in, 150.9 mm |
Length (mm) | 250 |
Length (in) | 9.84 |
Weight | 1.32 LB |
EAN or UPC | 742330167847 |