Product details
- 6.14 in Outside Diameter
- Cartridge Style
Specifications
Outer Diameter (mm) | 156 |
Length | 20.12 in, 511 mm |
Efficiency Beta | 10 Micron @ Beta 200 |
Length (in) | 20.12 |
Collapse Burst (mm) | 73 |
Outer Diameter (in) | 6.14 |
Length (mm) | 511 |
Media Type | Synthetic |
Collapse Burst (in) | 5 |
Efficiency Beta 200 | 10 MICRON |
Style | Cartridge |
Weight | 9.26 LB |
EAN or UPC | 742330160749 |