Product details
- Safety
- Radialseal
- Safety
- 5.59 in Outside Diameter
Specifications
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 109 |
Outside Dia. | 5.59 in, 142 mm |
Inner Diameter (in) | 4.29 |
Length (mm) | 459 |
Length (in) | 18.07 |
Outer Diameter (in) | 5.59 |
Length | 18.07 in, 459 mm |
Outer Diameter (mm) | 142 |
Weight | 2.2 LB |
EAN or UPC | 742330169926 |