Skip to content Skip to navigation menu
Safety Filter

P785399

Safety Filter
Item #116052052
  • Safety Filter
Safety Filter
    Shipment Options
  • Safety Filter
Inner Diameter (mm) 109.6
Inner Diameter (in) 4.31
Length (in) 13.86
Outer Diameter (in) 5.94
Outside Dia. 5.94 in, 150.9 mm
Length (mm) 352
Length 13.86 in, 352 mm
Outer Diameter (mm) 150.9
Style Radialseal
Type Safety
Media Type Safety
O.D. 5.94 in, 150.9 mm
I.D. 4.31 in, 109.6 mm
Weight 1.543 LB
EAN or UPC 742330170014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison