Product details
- Primary Filter
Specifications
Length | 27.56 in, 700 mm |
Efficiency Test Std | ISO 5011 |
Length (mm) | 700 |
Outer Diameter (mm) | 313.4 |
Outside Dia. | 12.34 in, 313.4 mm |
Length (in) | 27.56 |
Inner Diameter (in) | 6.99 |
Outer Diameter (in) | 12.34 |
Inner Diameter (mm) | 177.6 |
O.D. | 12.34 in, 313.4 mm |
I.D. | 6.99 in, 177.6 mm |
Efficiency | 99.95 |
Media Type | Cellulose |
Type | Primary |
Style | Radialseal |
Weight | 11.2 LB |
EAN or UPC | 742330205174 |