Product details
- Silver Shield Chain
- Riveted Construction
- .500 in Pitch
- Carbon Steel
features
- Standard heat treated carbon steel components coated with the zinc-based Silver Shield CR protection provide extended corrosion resistance
- Specially formulated coating offers superior corrosion resistance in high-moisture environments and wash down applications within the PH range of 5 to 9
- Salt spray test, indicating corrosion resistance, shows Drives Silver Shield CR® lasted 2x our competition
- Fewer chain replacements results in lower total cost of operations
- Maintains same working loads as carbon steel chain
- Fully interchangeable with carbon steel ANSI chains
- Full variety of sizes and configurations
- custom engineering class chain available (customer specific stocking program also available)
- Available with chrome pin for increased wear life due to reduction in rate of wear between the pin and bushing
Specifications
Chain Type | ANSI |
Pin Overall Length | 0.63 in |
Roller Dia. | 0.312 in |
Chain Pitch | 1/2 in |
Material | Carbon Steel |
Chain No. | 40 |
Link Plates Height | 0.472 in |
Pin Diameter | 0.156 in |
Link Plates Thickness | 0.06 in |
Rated Working Load [Max] | 155 lb |
No. of Strands Across | 1 |
Chain Construction | Riveted |
Roller Width | 0.313 in |
Weight | 0.44 LB |
EAN or UPC | 642051322269 |