Product details
- 8000 Series Rotary Union
- Left Hand
- Single Flow
- 1" NPT Shaft Thread Size
applications
- Designed for operation in a variety of steam applications
features
- Anti-torque lug prevents rotation of the housing while in operation
- Special carbon graphite bearing is lubricated by the process fluid and requires no additional lubrication
Specifications
Flow Type | Single Flow |
Inlet Port Type | NPT |
RPM [Max] | 600 rpm |
Assembled Length | 7 1/8 in |
Base to Center | 2 5/8 in |
Unit Length | 7 1/8 in |
Shaft Thread Size | 1 in NPT |
Series | 8000 Series |
Inlet Port | 1 |
Right / Left Hand | Left Hand |
Front of Body to Port Centerline | 2 3/4 in |
Unit Size | 1 in |
Size | 1 in |
Shaft Thread | 1 NPT |
Shaft Extension Length | 2 5/16 in |
Weight | 8.0 LB |