text.skipToContent text.skipToNavigation


R400S

9000 Series General Purpose Rotary Union®

Item #102170309
each
    Shipment Options

Product details

  • 9000 Series Rotary Union
  • Right Hand
  • Dual Flow
  • 1" NPT Shaft Thread Size

features

  • Bellow type seal provides greater flexibility where equipment misalignment is inherent
  • Resists seal hang-up in media containment with debris and suspensions

Specifications

Series 9000 Series
Hole Size 1 in
Shaft Extension Length 1 3/4 in
Syphon Size 3/8" NPSM
Unit Size 1 in
Shaft Thread Size 1 in NPT
Inlet Port to Elbow Port 2 5/8 in
Air Pressure [Max] 100 psi
Elbow Port 1/2 in NPT
Steam Temperature [Max] 375
Assembled Length 8 1/2 in
Body Dia. 3
Shaft Dia. 1.375 in
Outlet Port Type NPT
Shaft Thread Length N/A
Right / Left Hand Right Hand
Water Temperature [Max] 375
Hot Oil Pressure [Max] 100
Front of Body to Port Centerline 3 3/8 in
Housing Material Cast Iron
Hot Oil Temperature [Max] 375
Shaft Thread 1 NPT
Shaft Material Mild Steel
Flow Type Dual Flow
Inlet Port 1
Unit Length 8 1/2 in
Steam Pressure [Max] 150
Base to Center 1 3/4 in
Water Pressure [Max] 250
Repair Cartridge Order No. 441579
Size 1 in
Inlet Port Type NPT
Outlet Port 1/2
RPM [Max] 700 rpm
Dual Flow Port N/A
Weight 6.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison