- Tychem® CPF 3 Coveralls
- Tan
- 2X-Large
- Taped Seam
- Medium Chemical Exposure
Type | Coveralls |
Seam | Taped |
Style Code | 122 |
Size Group | 2X-Large |
Material | Tychem® CPF 3 |
Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
Color | Tan |
Resistance | Medium Chemical Exposure |
Weight | 10.02 LB |