- Tychem® CPF 3 Overalls
- Tan
- 2X-Large
- Taped Seam
- Medium Chemical Exposure
Resistance | Medium Chemical Exposure |
Style | Adjustable Webbing Straps w/ Closure |
Color | Tan |
Style Code | 360 |
Size Group | 2X-Large |
Seam | Taped |
Type | Overalls |
Material | Tychem® CPF 3 |
Weight | 7.56 LB |