Product details
Specifications
Style Code | 456 |
Resistance | Non-Hazardous Particles, Liquids, & Aerosols |
Material | ProShield® NexGen® |
Type | Coveralls |
Seam | Serged or Sewn |
Size Group | X-Large |
Color | White |
Weight | 3.0 LB |
Have an account? Sign in
Style Code | 456 |
Resistance | Non-Hazardous Particles, Liquids, & Aerosols |
Material | ProShield® NexGen® |
Type | Coveralls |
Seam | Serged or Sewn |
Size Group | X-Large |
Color | White |
Weight | 3.0 LB |