- Tychem® SL Coveralls
- White
- X-Large
- Taped Seam
- Light Chemical Exposure
Material | Tychem® SL |
Seam | Taped |
Style Code | 121 |
Size Group | X-Large |
Resistance | Light Chemical Exposure |
Color | White |
Style | Collar, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
Type | Coveralls |
Weight | 4.88 LB |