- Tychem® SL Coveralls
- White
- X-Large
- Taped Seam
- Light Chemical Exposure
compliances
- 0
Seam | Taped |
Style Code | 122 |
Size Group | X-Large |
Type | Coveralls |
Resistance | Light Chemical Exposure |
Color | White |
Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
Material | Tychem® SL |
Weight | 0.0 LB |