- Tychem® SL Coveralls
- White
- X-Large
- Taped Seam
- Light Chemical Exposure
Seam | Taped |
Color | White |
Style Code | 127 |
Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists & Ankles |
Type | Coveralls |
Material | Tychem® SL |
Size Group | X-Large |
Resistance | Light Chemical Exposure |
Weight | 0.0 LB |