Product details
Specifications
Resistance | Heavy Chemical Exposure |
Material | Tychem® TK |
Seam | Taped |
Type | Level A |
Color | Lime Yellow |
Size Group | 4X Large |
Style Code | 554 |
Weight | 14.6 LB |
Have an account? Sign in
Resistance | Heavy Chemical Exposure |
Material | Tychem® TK |
Seam | Taped |
Type | Level A |
Color | Lime Yellow |
Size Group | 4X Large |
Style Code | 554 |
Weight | 14.6 LB |