
- Tyvek® Coveralls
- White
- 4X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
Style Code | 120 |
Size Group | 4X Large |
Seam | Serged or Sewn |
Color | White |
Style | Collar, Front Zipper Closure, Elastic Waist |
Material | Tyvek® |
Type | Coveralls |
Weight | 0.6 LB |
