- Tyvek® Coveralls
- White
- Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
Type | Coveralls |
Size Group | Large |
Style | Collar, Front Zipper Closure, Elastic Waist |
Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
Material | Tyvek® |
Seam | Serged or Sewn |
Color | White |
Style Code | 120 |
Weight | 11.0 LB |