
- Tyvek® Coveralls
- White
- 3X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
Seam | Serged or Sewn |
Size Group | 3X-Large |
Style | Attached Hood, Front Zipper Closure, Elastic Waist, Wrists & Ankles, Attached Boots |
Color | White |
Style Code | 122 |
Type | Coveralls |
Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
Material | Tyvek® |
Weight | 15.0 LB |
