
- Tyvek® Coveralls
- White
- 6X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
Style Code | 122 |
Material | Tyvek® |
Type | Coveralls |
Size Group | 6X Large |
Style | Attached Hood, Front Zipper Closure, Elastic Waist, Wrists & Ankles, Attached Boots |
Color | White |
Seam | Serged or Sewn |
Weight | 15.0 LB |
