
- Tyvek® Coveralls
- White
- 2X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
features
- Serged seams
- Inherent barrier protection against dry particulate hazards
- Even after abrasion, stops sub-micron particles better than reusable garments
- One garment for many applications
- Applications include: lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
- Protection is built into the fabric itself, there are no films or laminates to abrade or wear away
- Tyvek® fabric offers an inherent barrier to particles down to 1 micron in size
- Tyvek® fabric's durability advantage over micro porous film and SMS fabrics delivers consistently better barrier, even after wear and abrasion
- Tyvek® garments are composed of flash spun high density polyethylene which creates a unique, non-woven material available only from DuPont
- Tyvek® provides an ideal balance of protection, durability and comfort of any limited use fabric technology
Style Code | 125 |
Material | Tyvek® |
Size Group | 2X-Large |
Seam | Serged or Sewn |
Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
Color | White |
Style | Collar, Front Zipper Closure, Elastic Waist, Wrists & Ankles |
Type | Coveralls |
Weight | 0.34 LB |
