- Tyvek® Frock
- Collar
- Open Wrists
- Extends Below Hip
- Front Snap Closure
description
- Tyvek® garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek® provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek® fabric offers an inherent barrier to small size particles. Protection is built into the fabric itself
- there are no films or laminates to abrade or wear away. Tyvek® fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up.
features
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Ideal for applications that do not require the full body coverage of a coverall
- Laydown collar
Length | 44 1/2 in |
Size Group | 3X-Large |
Type | Coat |
Material | Tyvek® |
Color | White |
Fastening Method | Snaps |
Seam | Serged |
Style | Frock |
Closure Type | Snaps |
Resistance | Aerosols, Hazardous Dry Pparticles, Non-Hazardous Light Liquid Splash |
Weight | 7.8 LB |