- Tyvek® Frock
- White
- 4X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
Material | Tyvek® |
Seam | Serged or Sewn |
Color | White |
Type | Frock |
Style | Collar, Front Snap Closure |
Size Group | 4X Large |
Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
Style Code | 210 |
Weight | 8.4 LB |