Product details
- Tyvek® Lab Coat
- White
- Front Snap
- 2XL
features
- Full cut lab coat with long sleeves, collar, and five front snaps
- Two pockets, one on top left and one on lower right
- Serged seams
Specifications
Closure Type | Front Snap |
Color | White |
Size Group | 2X-Large |
Style | Collar, Front Snap Closure, 2 Pockets |
Weight | 7.2 LB |