- Tyvek® Lab Coat
- White
- Front Snap
- XL
features
- Full cut lab coat with long sleeves, collar, and five front snaps
- Two pockets, one on top left and one on lower right
- Serged seams
Closure Type | Front Snap |
Style | Collar, Front Snap Closure, 2 Pockets |
Color | White |
Size Group | X-Large |
Weight | 6.6 LB |