
- 16 Gauge Industrial Strength Shelf Cabinet
- 36 x 18 x 60 in
- Gray
- 3 Shelves
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Shelves rest on louvered panels and adjust on 4" centers, no tools required.
- Ships fully assembled
- Cabinet doors have a 3 point locking system with 4 keys
Color | Gray |
Height | 60 in |
No. of Doors | 2 |
No. of Shelves | 3 |
Depth | 18 in |
Material | 16 Gauge Steel |
Type | Flush Door |
Weight | 254.0 LB |
EAN or UPC | 714334053976 |
