Product details
- 5th Wheel Type
- Gray Color
features
- Platform is 15-1/4” high
- T-Handle extends 32”
- Ships fully assembled
Specifications
Gauge | 14 ga |
Type | 5th Wheel |
No. of Casters | 4 |
Construction | All Welded 14 Gauge Steel Platform With Reinforced Steel Channels |
Caster Type | 2 Rigid, 2 Swivel |
Finish | Textured Powder Paint |
Color | Gray |
Weight | 126.0 LB |
EAN or UPC | 714334057646 |