- Outdoor Type
- 4 Shelves
- Gray Color
features
- 3-point locking system with pad-lockable cast steel locking handle (pad-lock not included)
- Full height flush doors with 7 gauge leaf hinges to prevent sagging
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4”centers
- Doors open at 18º for full access to product
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging
- to the floor. (constructed of 3/16”steel)
- Ships fully assembled
Depth | 26 11/16 in |
Family Name | Gray 4 Shelves Storage Cabinet - Shelves Only |
No. of Shelves | 4 |
Color | Gray |
Width | 60 3/8 in |
Handle Material | Cast Iron |
Shelving Type | Adjustable |
Finish | Powder Coated, Textured |
Height | 80 5/16 in |
Lock Type | Pad-Lockable |
Shelf Width | 57 15/16 in |
Gauge | 12 |
Door Type | Recessed, Ventilated |
Shelf Height | 20 7/8 in |
Type | Shelves Only |
Shelf Capacity | 1650 lbs |
Weight | 768.0 LB |
EAN or UPC | 714334065474 |