
- Shelf Type
- 18 Shelves
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Adjustable shelves rest on louvered panels and adjust on 4” centers. No tools required for installation
- Main cabinet is 2”D
- box style 4”D doors make a full cabinet depth of 24"
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
Material | 14 Gauge Steel |
No. of Shelves | 18 |
No. of Doors | 2 |
Application | Store It |
Height | 84 in |
Type | Shelf |
Duty | Heavy |
Gauge | 14 ga |
Color | Gray |
Finish | Textured Powder Paint |
Depth | 4 in |
Door Type | Deep Doors |
Weight | 544.0 LB |
EAN or UPC | 714334012683 |
