Product details
- Automated Ball Valve
- Pneumatically Actuated
- 1 1/2 Port Size
- FNPT Port Type
- Spring Return - Fail Closed Actuator Type
Specifications
CWP | 1000 psi |
Seat Material | RTFE |
Actuation | Pneumatically Actuated |
Stem Material | Stainless Steel |
Actuator Type | Spring Return - Fail Closed |
Ball Material | Stainless Steel |
Media Temperature [Max] | 392 °F |
Valve Type | Carbon Steel 3-Piece, Automated Ball Valve |
Media Temperature [Min] | -4 °F |
Type | Full Port |
Port Size | FNPT |
No. of Ports | 2 |
Series | P3C Series |
Overall Length | 4.72 in |
Valve Material | Carbon Steel |
Seal Type | PTFE/Viton |
Body Style | 3-Piece |
Weight | 13.5 LB |