Product details
- E-A-R® TaperFit® Earplugs 200 Pack (AO Safety)
- Noise Reduction Rating 32 db
features
- Self-adjusting foam provides low pressure with excellent attenuation
- E-A-R™ yellow color assists in compliance checks
Specifications
Cord | No |
Manufacturer Name | AEARO |
Shape | Tapered |
Package Type | 200 Pairs |
Noise Reduction Rating | 32 dB |
Weight | 0.01 LB |
Compliance & Restrictions
- Pre-Packed Quantities