Skip to content Skip to navigation menu


1290-16B

Brass Pipe Fitting

Item #101212984
each
    Shipment Options

Alternate Products

Product details

  • Brass Material
  • Flared Nut

features

  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

Type Flared Nut
Material Brass
Weight 0.243 LB
Close Compare List Open Compare List Toggle

Product Comparison