Product details
- 45˚ Fitting Angle
- Carbon Steel Material
- 11/16 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Thread Designation | 11/16-16 |
Height | 0.430 in |
Compatible Tube O.D. | 0.38 in |
Item Type | Fitting Assembly |
End Connection Code | FR |
Hose Cut-Off Factor | 1.43 in |
Fitting Angle | 45 degrees |
Overall Length | 2.43 in |
Thread Sealant | No |
Hose Size Code | 6 |
End Type 2 | Line, Hose, Tube |
Hex Size | 0.81 in |
Hex Size 1 | 0.81 in |
Thread Pitch | N/A |
Threads per Inch | 16 |
Compatible Hose I.D. | 0.38 in |
Finish | Dura-Kote |
Material Stock | Hex |
End Connection Size Code | 6 |
Style | Crimp |
No. of Ends | 2 |
O.D. | 1.067 in |
Hole Dia. | 0.26 in |
Fitting Type | Female ORS Swivel |
Hose I.D. | 3/8 in |
End Gender 1 | Female |
Series | TTC Series |
Thread Size | 11/16-12 |
Tube O.D. | 3/8 in |
Hose Dash Size | -6 |
Material | Carbon Steel |
End Type 1 | ORS |
Rigid/Swivel | Swivel |
I.D. | 0.24 in |
Drop Dimension | 0.43 |
Construction Type | Crimp |
Weight | 0.264 LB |