Product details
- Brass Material
- Straight Fitting Angle
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
Tube O.D. | 1 in |
End Gender 1 | Male |
End Type 2 | SAE 37 |
Thread Size | 1-11 1/2 |
No. of Ends | 2 |
Hex Size 1 | 1.38 in |
Thread Sealant | No |
Male Pipe Size | 1 in |
Fitting Description | Male Connector |
Material | Brass |
Length | 2.300 in |
Tube O.D. 1 | 1 in |
Fitting Angle | Straight |
Series | 2021 |
Tube O.D. 2 | 1 in |
End Type 1 | NPTF |
End Gender 2 | Male |
Fitting Type | Adapter |
Weight | 0.487 LB |