Product details
- Brass Material
- Straight Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
End Gender 1 | Male |
Fitting Type | Adapter |
No. of Ends | 2 |
Material | Brass |
Fitting Description | Male Connector |
Tube O.D. | 1/2 in |
Tube O.D. 1 | 0.5 in |
End Type 1 | NPTF |
End Type 2 | SAE 37 |
Thread Sealant | No |
Series | 2021 |
Male Pipe Size | 1/2 in |
Hex Size 1 | 0.88 in |
Tube O.D. 2 | 0.5 in |
Fitting Angle | Straight |
End Gender 2 | Male |
Weight | 0.162 LB |