Aeroquip by Danfoss
202113-2-4S
SUPERSEDED TO EFC_202113-2-4S, MTRL - 115528202
Item #101214882
each
Product details
- Male Connector Long w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread
- 1.81" Long
Specifications
Fitting Angle | Straight |
No. of Ends | 2 |
Tube O.D. | 1/4 in |
Overall Length | 1.81 in |
SAE Reference No. | N/A |
Fitting Description | Male Connector Long |
Material | Carbon Steel |
Male Pipe Size | 1/8 in |
End Types | JIC 37° & NPT |
Fitting Type | Elbow, Long |
End Size Done | Yes |
End Types 2 | JIC 37°, NPT |
End Size | 1/8 NPT(m), 1/4 JIC(m) |
Weight | 0.15 LB |