Aeroquip by Danfoss
202113-6-6S
SUPERSEDED TO EFC_202113-6-6S, MTRL - 115528214
Item #101214890
each
Product details
- Male Connector Long w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
- 2.50" Long
Specifications
No. of Ends | 2 |
Male Pipe Size | 3/8 in |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, NPT |
Fitting Type | Elbow, Long |
Overall Length | 2.5 in |
Material | Carbon Steel |
Fitting Angle | Straight |
End Types | JIC 37° & NPT |
Tube O.D. | 3/8 in |
End Size | 3/8 JIC(m), 3/8 NPT(m) |
Fitting Description | Male Connector Long |
Weight | 0.45 LB |