Aeroquip by Danfoss
202114-4-6S
SUPERSEDED TO EFC_202114-4-6S, MTRL - 115528236
Item #101214901
each
Product details
- Male Connector Extra Long w/ 3/8" Male 37° JIC & 1/4" Male Pipe Thread
- 3.25" Long
Specifications
End Size | 1/4 NPT(m), 3/8 JIC(m) |
End Types | JIC 37° & NPT |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
SAE Reference No. | N/A |
Overall Length | 3.25 in |
Fitting Description | Male Connector Extra Long |
Male Pipe Size | 1/4 in |
No. of Ends | 2 |
Fitting Type | Adapter, Extra Long |
Material | Carbon Steel |
Weight | 0.4 LB |