Product details
- 90° Male Elbow Long w/ 1/2" Male 37° JIC & 1/2" Male Pipe Thread
Specifications
Tube O.D. | 1/2 in |
M | 1.33 in |
Fitting Angle | 90° |
Male Pipe Size | 1/2 in |
Material | Carbon Steel |
SAE Reference No. | 071502 |
End Types | JIC 37° & NPT |
N | 2.17 in |
End Size | 1/2 JIC(m), 1/2 NPT(m) |
End Types 2 | JIC 37°, NPT |
Fitting Type | Elbow, Long |
Fitting Description | 90° Male Elbow Long |
No. of Ends | 2 |
Weight | 0.391 LB |