Product details
- Small Hex Union w/ 7/8" Male 37° JIC x 7/8" Male 37° JIC
Specifications
End Types 2 | JIC 37° |
SAE Reference No. | 070101 |
End Types | JIC 37° |
Material | Carbon Steel |
Fitting Angle | Straight |
No. of Ends | 2 |
Tube O.D. 2 | 7/8 in |
Tube O.D. 1 | 7/8 in |
Fitting Type | Adapter |
Fitting Description | Small Hex Union |
Overall Length | 2.21 in |
End Size | 7/8 JIC(m) |
Hex Size | 1 1/4 in |
Weight | 0.375 LB |