Product details
- Straight Thread O-Ring Connector w/ 3/4" Male JIC & 7/8" Port Size
Specifications
Material | Carbon Steel |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Description | Straight Thread O-Ring Connector |
End Size | 3/4 JIC(m), 7/8 O-Ring Boss(m) |
Tube O.D. | 3/4 in |
Overall Length | 1.96 in |
SAE Reference No. | 070120 |
Fitting Type | Adapter |
Fitting Angle | Straight |
End Types | JIC 37° & O-Ring Boss |
No. of Ends | 2 |
Port Size | 7/8 |
Weight | 0.4 LB |