Product details
- Straight Thread O-Ring Connector w/ 3/4" Male JIC & 1/2" Port Size
Specifications
End Types | JIC 37° & O-Ring Boss |
End Types 2 | JIC 37°, O-Ring Boss |
SAE Reference No. | 070120 |
End Size | 1/2 O-Ring Boss(m), 3/4 JIC(m) |
Port Size | 1/2 |
Fitting Type | Adapter |
Fitting Description | Straight Thread O-Ring Connector |
Material | Carbon Steel |
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
No. of Ends | 2 |
Overall Length | 1.94 in |
Weight | 0.4 LB |