Product details
- Female Pipe Swivel to Male Pipe
- 3/4" Female Pipe Swivel to 1" Male Pipe
Specifications
No. of Ends | 2 |
Material | Carbon Steel |
Length | 2 in |
Male Pipe Size | 1 in |
Fitting Description | Female Pipe Swivel to Male Pipe |
End Size | 3/4 NPSM(f), 1 NPT(m) |
Fitting Type | Straight, Swivel |
Female Pipe Size | 3/4 in |
SAE Reference No. | 140130 |
End Types | NPT - All Ends |
Weight | 0.523 LB |