Product details
- Hex Head Plug w/ 1/4" Male Pipe Thread
Specifications
Material | Carbon Steel |
No. of Ends | 1 |
Fitting Type | Plug |
Hex Size | 0.56 in |
End Types | NPT - All Ends |
Overall Length | 0.76 in |
Male Pipe Size | 1/4 in |
SAE Reference No. | N/A |
Fitting Description | Hex Head Plug |
End Size | 1/4 NPT(m) |
Weight | 0.041 LB |